Shop HP
See all product information
Create Account
Toner/Toner Cartridge
- Mfr # CF230A
- Zoro # G0063837
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 30A
Printer Model
30A (CF230A)
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF230A
- Zoro #
- G0063837
- UPC #
- -
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- HP 30A
- Printer Model
- 30A (CF230A)
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner/Toner Cartridge
- Max. Page Yield
- 1600
- Color
- Black
- For Use With
- HP LaserJet Pro M203dw; HP LaserJet Pro MFP M227dn, M227dw
- Remanufactured Cartridge Number
- HP 30A
- Accessory Type
- HP CF230A, HP CF230X Toner
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Page Yield - Black
- 1,600
- Compatible Printer Model Number
- M203dw, M227dn, M227dw
- Page Yield - Total
- 1,600
- Compatible Printer Series
- LaserJet Pro
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 30A
- Compatibility
- HP LaserJet Pro M203dw Printer G3Q47A#BGJ, HP LaserJet Pro MFP M227fdw G3Q75A#BGJ, HP LaserJet Pro MFP M227fdn G3Q79A#BGJ, HP LaserJet Pro Printer M203, HP LaserJet Pro Printer M203
- Print Technology
- Laser
- Compatible OEM Model Number
- M203dw G3Q47A#BGJ, MFP M227fdw G3Q75A#BGJ, MFP M227fdn G3Q79A#BGJ, M203
Dimensions
- Width
- 4.3"
- Depth
- 5.3"
Description
Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Toner/Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.