Shop LINEMASTER
See all product information
Create Account
Foot Switch
- Mfr # 78SH1
- Zoro # G3152506
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Switch Connections
Screw terminal
Housing Materials
Cast Aluminum
Cable Entries
3/4"-14 NPT threaded entry
FEATURES & BENEFITS
All models single stage momentary contact 2 holes provided for rigid mounting to floor or equipment
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78SH1
- Zoro #
- G3152506
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Foot Switch
- Switch Connections
- Screw terminal
- Housing Materials
- Cast Aluminum
- Cable Entries
- 3/4"-14 NPT threaded entry
- FEATURES & BENEFITS
- All models single stage momentary contact 2 holes provided for rigid mounting to floor or equipment
- Electrical Ratings
- 20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
- MATERIALS
- Cast aluminum body and treadle with steel base plate and nonskid base pad Single 3/4"-14 N.P.T. threaded conduit entry is standard
- Actions
- Single Stage Momentary
- Shields & Guards
- Full shield
- Switch Type
- Electrical
- Circuitries
- SPDT (Form "C")
- PURPOSE
- Medium Duty Compact Design
- ENCLOSURE
- NEMA Type 1, 2, 4 & 13 • UL ENCLOSURE 1, 2, 4 & 13 • CSA ENCLOSURE 1, 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
- Housing Colors
- Orange
Description
Foot Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.