Spike Stopper Surge Home Electronics Protective Device

  • Mfr # ER3M-1025-1S1

  • Zoro # G315500056


original price:  $53.99 , new price: $50.39 , 6 percent off
new price:  $50.39
/ea

Key Features

Length
3.05 in
Depth
7 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER3M-1025-1S1
Zoro #
G315500056
UPC #
32076954086
Country of Origin
Mexico

Dimensions

Length
3.05 in
Depth
7 in
Width
5 in

Description

This inexpensive surge protection unit protects appliances from power surges including: washers, dryers, stoves, refrigerators, electronics, HVAC, and more. Easy installation at main electrical panel or other residential installation locations including electrical panels and disconnects, condensing units, furnaces, heat pumps, irrigation and pool pumps.Brand Name: Gardner BenderSub Brand: Spike StopperCircuit Protection Type: SurgeProduct Type: Home Electronics Protective DeviceVolts: 120/240 VDepth: 5 in.UL Listed: YesPackaging Type: CardedMounting Type: HardwiredWidth: 3 in.Height: 7 in.Indoor or Outdoor: IndoorFrequency: 50-60Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.