Zoro Homepage

ProArt Display 5K Professional Monitor, 27-inch, IPS, 5K

  • Mfr # PA27JCV

  • Zoro # G315680703


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
5120 x 2880
Screen Refresh Rate
60 Hz
Screen Size
27 in
Height
14.3 in
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA27JCV
Zoro #
G315680703
UPC #
197105628984
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Height
14.3 in
Depth
1.7 in
Width
24.1 in
Height with Stand
21.19 in
Depth with Stand
8.46 in
Width with Stand
24.10 in

Details

Max. Resolution
5120 x 2880
Screen Refresh Rate
60 Hz
Speakers
Yes
Vertical Frequency
48 Hz to 60 Hz
Adjustable Stand
Yes
Brightness
500 Nit
Built-in Devices
USB Hub, KVM Switch
Vertical Viewing Angle
178°
HDMI
Yes
Stand Adjustments
Height, Pivot, Tilt, Swivel
Horizontal Frequency
15 kHz to 135 kHz
Pixel Pitch
0.11600 mm x 0.11600 mm
Number of HDMI Ports
1
Number of USB Type-C 3.2 Gen 1 Ports
1
Mounting
Wall Mount
HDCP Supported
Yes
USB Type-C
Yes
Screen Mode
5K
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Environmentally Friendly
Response Time Details
5ms GTG
HDMI Version
2.1
Color Supported
1073.7 Million Colors (10-bit)
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Pixel Per Inch
218
Max. Power Consumption
31.04 W
Active Display Area
23.49 in H x 13.21 in V
Native Contrast Ratio
3,000:1
Item
LED Monitor
Backlight Technology
LED
Number of Speakers
2
Frequency
50/60 Hz
VESA Mount Compatible
Yes
Aspect Ratio
16:9
VESA Mount Standard
100 x 100
Number of USB Ports
5
Color
Black
Number of Screens
1
Tearing Prevention Technology
Adaptive Sync
DisplayPort
Yes
Operating Temp. Range (F)
32°F to 104°F
Features
ProArt Palette, Cable Lock Slot, Trace Free Technology, Ergonomic Design, Eye Care Technology, ComfortView, DisplayWidget Center, Flicker-free, Anti-glare, Backlight Sensor, Anti-reflective, Picture by Picture, VESA MediaSync, HDR10, Ambient Light Sensor, Calman Verified, Low Blue Light, QuickFit Plus, Picture in Picture, 3-sided Bezel Less, Wide Viewing Angle, On-screen Display (OSD), VESA DisplayHDR 500
Number of DisplayPorts
1
Number of USB Type-C Ports
2
Number of HDMI 2.1 Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.