Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QN55LS03FAFXZA
Zoro #
G316020560
UPC #
887276944661
Country of Origin
Mexico
Dimensions
Viewable Screen Size
55 in
Screen Size Class
55 in
Details
VESA Mount Compatible
Yes
Internet Access
Yes
Aspect Ratio
16:9
PC Streaming
Yes
Product Type
Smart LED-LCD TV
Maximum Resolution
3840 x 2160
VESA Mount Standard
200 x 200
High Dynamic Range (HDR)
Yes
Energy Consumption per Year
264 kWh
Scan Format
2160p
Backlight Technology
Quantum Dot LED
High Dynamic Range (HDR) Type
Q HDR
Standard Refresh Rate
120 Hz
Video Signal Standard
4K UHDTV
Product Line
The Frame
Wireless LAN
Yes
Description
55 QLED 120Hz 4K Frame Smart TV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.