Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-2-1/2-C1
  • Zoro # G316116942
product price: 
$
1,694.99
/ea
Free Shipping & Returns

Key Features

Fail Safe Position
Fail Closed
Actuator Air Pressure - Minimum
80 psi
Seat Material
PTFE
Actuator Series
SR
Valve Series
723101
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P723103-2-1/2-C1
Zoro #
G316116942
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Fail Safe Position
Fail Closed
Actuator Air Pressure - Minimum
80 psi
Seat Material
PTFE
Actuator Series
SR
Valve Series
723101
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
275 psi
Seal Material
FKM
Included Pilot Solenoid
110V AC Pilot Solenoid
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
IP Rating
IP65
Valve Ways
2-Way
Body Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 1
Female
Valve Body Style
Straight
Standards
ANSI
Connection Gender - Side 2
Female
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Maximum
116 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Ball Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 1
Flange
Actuator Air Port Connection
2 1/2 in FNPT
Connection Type - Side 2
Flange
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Operation
Air to Spring
Maximum Pressure - Operating
275 psi
Manufacturer Warranty
1 yr
Ball Port Style
Full Port
Coefficient of Volume (Cv)
596.66
Valve Construction
One-Piece
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Vented Ball Valve
Vented
Special Features
Actuator Compatible
Stem Material
Stainless Steel

Dimensions

Overall Length
4.06 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Wire Rope Length
4.06 in
Length
4.06 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews