Shop TRIPP LITE

USB cable

  • Mfr # U520-31N
  • Zoro # G316135592

product price: 
$
33.49
/ea

Key Features

End 1 Connection Type
Type C Thunderbolt 3 - Male
End 2 Connection Type
Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Thermoplastic Elastomer
Connector Plating
Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U520-31N
Zoro #
G316135592
UPC #
037332261359
Country of Origin
Viet Nam

Dimensions

Overall Length
2.6 ft
Wire Rope Length
2.6 ft
Length
2.6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Type C Thunderbolt 3 - Male
End 2 Connection Type
Type C Thunderbolt 3 - Male
Color
Black
Jacket Material
Thermoplastic Elastomer
Connector Plating
Nickel
Connector on Second End Details
1 x USB4 Type C Thunderbolt 3 - Male
Cable Type
Thunderbolt 3
Supported Resolutions
7680 x 4320
Features
Backward Compatible with Legacy USB and Thunderbolt 3 Devices, Backward Compatible with USB 3.X, USB 2.0 and Thunderbolt 3 Devices, Converts Audio/Video Signals from Sources Supporting, PD Charging Cable with E-Mark Keeps the Connected Notebook, Tablet or Other Device at Capacity, PD Charging Cable with E-Mark Supports 100W Power Output For Charging High-Powered Devices, Reversible USB-C Connectors, Supports DisplayPort Alternate Mode, Supports Single 8k Display or Dual 4k Displays, USB4 Cable Streams Video and Downloads Data at 40 GBps, 8x Faster than USB 3.0
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
40 GBps
Contact Plating
Gold
Jacket Type
VW-1
Environmentally Friendly
Yes
Device Supported
PC, Docking Station, Chromebook, Smartphone, Tablet, Wall Charger, Notebook, External Hard Drive, MacBook, Dock, Mobile Device
Connector on First End Details
1 x USB4 Type C Thunderbolt 3 - Male
Charging Power
100 W
End 2 Number of Connections
1
USB Specification
4.0
Standards
CE (Europe), FCC (USA), REACH, RoHS
Cable Shape
Round
NEC Article and Type
VW-1
End 1 Number of Connections
1
Product Type
USB Cable

Description

Usb Cable, USB Specification 4.0, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.