Shop TRIPP LITE
See all product information
Create Account
series (U33010MAL) Connector Cable
- Mfr # U330-10M-AL
- Zoro # G014877527
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Powered USB 3.2 (Gen 1) Type A - Male
Cable Length
32.81 ft
End 2 Connection Type
Powered USB 3.2 (Gen 1) Type A - Female
Color
Black, Gray
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U330-10M-AL
- Zoro #
- G014877527
- UPC #
- 37332262653
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- Powered USB 3.2 (Gen 1) Type A - Male
- End 2 Connection Type
- Powered USB 3.2 (Gen 1) Type A - Female
- Color
- Black, Gray
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- USB
- Features
- Rugged, LED Indicator, Plug & Play, Repeater, Signal Booster, Active
- Connector on Second End Details
- 1 x Powered USB 3.2 (Gen 1) Type A - Female
- Connector Plating
- Gold
- Cable Characteristic
- Extension Cable
- Environmentally Friendly
- Yes
- Device Supported
- Computer, Notebook, Peripheral Device, Gaming Console, Keyboard, Server, External Hard Drive, Modem, Home Theater System, Portable Hard Drive, Printer
- Connector on First End Details
- 1 x Powered USB 3.2 (Gen 1) Type A - Male
- Jacket Type
- VW-1
- Data Transfer Rate
- 5-Gbit/s
- Contact Plating
- Gold
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Data Transfer Speed
- 5-Gbit/s
Dimensions
- Cable Length
- 32.81 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.