Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF1669
- Zoro # G316174263
product price:Â
$
26.79
/ea
Key Features
Shape
Round
Fit Type
Vehicle Specific
Outside Diameter - Bottom
2 1/8 in
Compatible Vehicle Make
Cummins, Lincoln Electric, Miller Electric
Outside Diameter
8 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF1669
- Zoro #
- G316174263
- UPC #
- 638217072390
- Country of Origin
- Mexico
- Item
- Air Filter
- Shape
- Round
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Cummins, Lincoln Electric, Miller Electric
- Compatible Vehicle Type
- Trucks
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Compatible Manufacturer Model Number
- 125129605, 129806, 12G732, 12G806, 1401228, 1402628, 140262801, 20058, 249, 38242327, 88094, 8994933, 94094, A2282, AM106953, APF28, GA2646, HE1401228, PA565, PMA140, SA142, TA7313
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 125129605, 129806, 12G732, 12G806, 1401228, 1402628, 140262801, 20058, 249, 38242327, 88094, 8994933, 94094, A2282, AM106953, APF28, GA2646, HE1401228, PA565, PMA140, SA142, TA7313
- For Manufacturer Part Number
- 125129605, 129806, 12G732, 12G806, 1401228, 1402628, 140262801, 20058, 249, 38242327, 88094, 8994933, 94094, A2282, AM106953, APF28, GA2646, HE1401228, PA565, PMA140, SA142, TA7313
- Compatible with Mfr. Model Number
- 125129605, 129806, 12G732, 12G806, 1401228, 1402628, 140262801, 20058, 249, 38242327, 88094, 8994933, 94094, A2282, AM106953, APF28, GA2646, HE1401228, PA565, PMA140, SA142, TA7313
- Compatible Manufacturer Part Number
- 125129605, 129806, 12G732, 12G806, 1401228, 1402628, 140262801, 20058, 249, 38242327, 88094, 8994933, 94094, A2282, AM106953, APF28, GA2646, HE1401228, PA565, PMA140, SA142, TA7313
Description
Air Filter