Shop CLEANREST
See all product information
Create Account
Bedbug Barrier, Polyester, King
- Mfr # 845168017961
- Zoro # G316246229
product price:Â
$
58.79
/ea
Key Features
Color
White
Cover Material
Polyester
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Grip Style
Zipper
Water Resistance
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845168017961
- Zoro #
- G316246229
- UPC #
- 845168017961
- Country of Origin
- China
Dimensions
- Compatible Bed Height - Maximum
- 18 in
- Overall Length
- 80 in
- Overall Width
- 78 in
- Compatible Bed Size
- King
- Wire Rope Length
- 80 in
- Length
- 80 in
Details
- Color
- White
- Cover Material
- Polyester
- Item
- Bug Barrier Replacement
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
- Grip Style
- Zipper
- Water Resistance
- Waterproof
- Bed Faces Covered
- Complete Encasement
- Washing Instructions
- Machine Wash Warm
- Product Type
- Bug Barrier Replacement
- Fabric Weight
- 3.84 oz/sq yd
- Series
- CleanRest(R) Pro
- Wire Color
- White
Description
Mattress Encasement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.