Extra Warm 15 Pound 54" x 73" Weighted Blanket with Arm Slits and Neck Cutout in Beige
- Mfr # 2105789
- Zoro # G721737138
product price:Â
$
56.85
/ea
Key Features
Color
Beige
Width
54 in
Length
73 in
Material
Velvet
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2105789
- Zoro #
- G721737138
- UPC #
- 053891135658
- Country of Origin
- China
- Color
- Beige
- Material
- Velvet
- Item
- Heated Blanket
Dimensions
- Width
- 54 in
- Length
- 73 in
- Height
- 0.5 in
Description
Relax under the gentle weight of this Sunbeam 15 lb. Weighted Warming Blanket. This luxurious wearable blanket is weighted with glass beads and measures 54 by 73 inches. Enjoy the comforting feeling of gentle pressure provided by the gravity of the beads surrounding you. This weighted blanket is made with plush velvet and reverses to soft microfiber. The blanket covers your whole body and includes unique features, like a convenient neck cutout, and hand slits that let you work, or hold the remote or a cup of tea, while you rest.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.