Personal Glove Box First Aid Kit
- Mfr # FAP51S
- Zoro # G316326211
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Color
White
Housing Material
Plastic
Width
12 in
Length
7 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAP51S
- Zoro #
- G316326211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 7 in
- Height
- 3 in
Details
- Item
- First Aid Kit Refill
- Color
- White
- Housing Material
- Plastic
Description
- Personal / Glove Box First Aid Kit. Personal first aid kit comes in clear plastic pouch. Addresses bleeding injuries, sprains, heat/overexertion events plus bite or sting emergencies. Designed to be easily stored in your vehicle, sPort bag, backpack, or home cabinet/cupboard. Heavy duty Ziploc vinyl pouch allows for easy view. Personal kit includes: 1 - 4" x 5" cold Pack, 5 - 1" x 3" plastic strips, 2 - 2" x 4.5" large adhesive bandages, 5 antiseptic wipes (1x1), 1 non-latex gloves (large pair), 1 - 3" elastic bandage, 2 triple antibiotic ointment, 2 sting wipes, 1 custom label including: 9-1-1 reminder, poison control center hotline, other imPortant local emergence contacts.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.