Shop FIRST AID ONLY

Complete Refill or Kit, 206 Components, 50 People Served

  • Mfr # 700002
  • Zoro # G1825750

product price: 
$
55.99
/ea

Key Features

Color
Brown
Number of Components
206
Includes
(2) Fabric Bandage 1 in x 3 in, 25/bx, (1) Plastic Bandage 3/4 in x 3 in, (1) Fingertip Fabric Bandage, 10/bx, (1) Knuckle Fabric Bandage, (1) Gauze Roll Bandage 3 in, (1) Butterfly Wound Closure, (1) Alcohol Cleansing Pad, (1) BZK Antiseptic Towelettes, (1) First Aid/Burn Cream, (1) Antibiotic Ointment, 10/bx, (1) First Aid Tape 1/2 in x 10yd, (1) Extra Strength Non-Aspirin Tablets, 20/bx, (2) Ibuprofen Tablets, 20/bx, (1) Aspirin Tablets, 20/box
Width
9.75 in
Number of People Served
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
700002
Zoro #
G1825750
UPC #
092265700023
Country of Origin
United States
Item
Complete Refill or Kit
Color
Brown
Number of Components
206
Includes
(2) Fabric Bandage 1 in x 3 in, 25/bx, (1) Plastic Bandage 3/4 in x 3 in, (1) Fingertip Fabric Bandage, 10/bx, (1) Knuckle Fabric Bandage, (1) Gauze Roll Bandage 3 in, (1) Butterfly Wound Closure, (1) Alcohol Cleansing Pad, (1) BZK Antiseptic Towelettes, (1) First Aid/Burn Cream, (1) Antibiotic Ointment, 10/bx, (1) First Aid Tape 1/2 in x 10yd, (1) Extra Strength Non-Aspirin Tablets, 20/bx, (2) Ibuprofen Tablets, 20/bx, (1) Aspirin Tablets, 20/box
Number of People Served
50
Standards
OSHA Compliant
Waterproof
No
Number of Shelves
1
First Aid Kit Mounting Type
No Mounting
Industry Type
Healthcare
First Aid Kit Type
Refill
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Water Resistance
Not Water Resistant
Refill Management System Included
Part Number List
Includes Housing
No Housing Included
Color Coded
Color Coded
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
(10) Aspirins, (10) Non-Aspirin Pain Relievers, (20) Ibuprofen
Compatible Manufacturer Part Number
1000-FAE-0103
Adhesive Bandages Included
(10) Butterfly Wound Closures, (10) Fingertip Bandages, (10) Knuckle Bandages, (75) Bandages
Topical Medicinals Included
(10) BZK Wipes, (10) Burn Creams, (10) Antibiotic Ointments, (20) Alcohol Wipes
Wound Dressings Included
Gauze Roll, Tape
Includes Medication
Medication Included
ANSI Type
Not ANSI Compliant
Product Type
Complete Refill or Kit

Dimensions

Width
9.75 in
Height
2.25 in
Depth
12.38 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 206, Number of Pockets 0, Adhesive Bandages Included (10) Butterfly Wound Closures, (10) Fingertip Bandages, (10) Knuckle Bandages, (75) Bandages, Documentation Included Not Applicable, Wound Dressings Included Gauze Roll, Tape, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.