Indicating Differential Transmitter

  • Mfr # 616W-4-LCD
  • Zoro # G316437948
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Display Units
in wc
Thermal Error
+/-0.02%
Housing Material
Plastic
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
616W-4-LCD
Zoro #
G316437948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.4 in
Overall Width
4.5 in
Overall Diameter
5.125 in
Overall Height
6.5 in
Process Connection Size
1/8 in, 3/16 in
Wire Rope Length
3.4 in
Length
3.4 in
Fits Chest Size
Easy to Read LCD Display Provides Immediate Local Alerts Allowing Corrective Action to be Taken Quicker to Eliminate the Problem from Becoming Widespread, Zero and Span Controls Provides Easy Calibration Checks and Shorter Installation time to Get Device Running and Monitoring

Details

Item
Indicating Differential Transmitter
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Display Units
in wc
Thermal Error
+/-0.02%
Housing Material
Plastic
Process Connection Gender
Male
Series
616W
Pressure Measurement - Maximum
20 in wc
Overpressure
6 psi
Loop Resistance - Maximum
1,250 Ohm Max
Fitting Material
Plastic
Input Voltage
10 to 36V DC; 17 to 36V DC/21.6 to 33V AC
Number of Wires
4
Intrinsic Safety
Not Specified Intrinsically Safe
Process Connection Type
Hose Barb
Electrical Connection
Terminal Block
Process Media Temperature - Maximum
158 Degrees F
Pressure Measurement - Minimum
0 in wc
Output Power
4 to 20mA
Burst Pressure
6 psi
IP Rating
IP66
Features
Easy to Read LCD Display Provides Immediate Local Alerts Allowing Corrective Action to be Taken Quicker to Eliminate the Problem from Becoming Widespread, Zero and Span Controls Provides Easy Calibration Checks and Shorter Installation time to Get Device Running and Monitoring
NEMA Enclosure Rating
4X
Standards
CE
Digital Display Screen Type
LCD
Accuracy
+/- 0.25%
Process Media Temperature - Minimum
-4 Degrees F
Display Type
Digital

Description

Indicating Differential Transmitter, Overpressure 6 psi, Accuracy +/- 0.25 Percent, Number of Wires 4, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating IP66, Series 616W, Fitting Material Plastic, Display Type Digital, Housing Material Plastic, Burst Pressure 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.