Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 15 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYC4LM15#
  • Zoro # G7653937

product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
302086SD02LXCYC4LM15#
Zoro #
G7653937
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Digit Height
0.66 in
Manufacturer Warranty Length
1 yr
Case Depth
1.7 in
Case Diameter
3.25 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Padded Carry Pouch, Stainless Steel Cover
Socket Material
316 Stainless Steel
Number of Display Digits
5
Powered By
(3) AAA Batteries
Display
LCD
Peak Hold
Yes
Memory Storage
min/max
Case Color
Silver
Case Material
Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Resolution
Dependent on Range
Calibration Certificate
No
Features
Bar Graph Battery Display
Agency Compliance
CRN, CSA, FM
Standards
ASME, FM Approved
Connection Type
MNPT
Includes Calibration Certificate
10 NIST Traceable Chart
Adjustable Set Points
Yes
Display Range
0 to 15 psi
Includes Rubber Boot
No
Bar Graph
10 Segments
Case Shape
Round
Auto-Shutoff
Yes
Battery Run Time
1,000 hr
Weatherproof
Yes
Process Temperature Range
0 Degrees to 150 Degrees F
Number of Digits
5
Primary Display Units
psi
Backlit Screen
Yes
Burst Pressure
45 psi
Memory Features
Min/Max
Display Screen Type
LCD
Low Battery Indicator
Yes
Non-Sparking
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Sensor Material
316 Stainless Steel
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Case Finish
Tumble Polished
Sensor Type
Silicone MEMS
Power Source
Battery
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Pressure Gauge Type
Test Pressure Gauge
Primary Display Range
0 to 15
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
1,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Maximum
150 Degrees F
IP Rating
IP65
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Minimum
0 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
3
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.