HIGH TEMPERATURE SENSOR
- Mfr # 14494251
- Zoro # G316484164
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Application
2009-2014 Audi | Volkswagen Q7 | Touareg
Mounting Type
Bolted
Length
5.9 in
Height
7.4 in
Number of Terminals
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14494251
- Zoro #
- G316484164
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 5.9 in
- Height
- 7.4 in
- Width
- 1.4 in
Details
- Application
- 2009-2014 Audi | Volkswagen Q7 | Touareg
- Mounting Type
- Bolted
- Item
- Exhaust Gas Temperature (EGT) Sensor
- Number of Terminals
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.