Shop EATON B-LINE
See all product information
Create Account
Electrical Enclosures
- Mfr # 14126-1
- Zoro # G316524556
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12
Nominal Height
14
Nominal Depth
6
NEMA Enclosure Rating
NEMA 1, IP20
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14126-1
- Zoro #
- G316524556
- UPC #
- 78205179300
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12
- Nominal Height
- 14
- Nominal Depth
- 6
Details
- NEMA Enclosure Rating
- NEMA 1, IP20
- Enclosure Material
- Steel
- Color
- ANSI 61 Gray
- Finish
- Polyester Powder Coated Over Phosphatized Surface
- Cover Style
- Continuous Hinge, Flush Latch
- Type
- One Door
- Standards
- UL 50, CSA 22.2, IEC 529
Description
14in x 12in x 6in, 16 Gauge ANSI 61 Gray Polyester Powder Coated Over Phosphatized Surface, Steel, NEMA 1, Continuous Hinge/Small Flush Latch Cover, 1-Door, Indoor Panel Enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.