Shop EATON B-LINE
See all product information
Create Account
Electrical Enclosures
- Mfr # 884-SC
- Zoro # G722983954
product price:Â
$
23.85
/ea
Key Features
Enclosure Material
Steel
Standards
UL 50, CSA C22.2
Color
ANSI 61 Gray
Nominal Width
8 in
Knockouts
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 884-SC
- Zoro #
- G722983954
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 8 in
- Nominal Depth
- 4 in
Details
- Enclosure Material
- Steel
- Standards
- UL 50, CSA C22.2
- Color
- ANSI 61 Gray
- Knockouts
- 16
- Finish
- Acrylic Electrocoated Over Phosphatized Surface
- Mounting
- Wall
- NEMA Enclosure Rating
- NEMA 1, IP20
Description
8" x 8" x 4", 16 Gauge ANSI 61 Gray Acrylic Electrocoated Over Phosphatized Surface, Steel, NEMA 1, Screw-On Cover, 16-Knockout, Wall Mount, Indoor Junction Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.