Fuses
- Mfr # ATM8
- Zoro # G316552191
product price:Â
$
23.25
/ea
Key Features
Series
ATM
Speed
Fast-Acting
AC Voltage Rating
600 VAC 50/60 Hz
DC Voltage Rating
600V DC
Body Style
Midget
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATM8
- Zoro #
- G316552191
- UPC #
- 78200190077
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.41 in
- Length
- 1.5 in
Details
- Series
- ATM
- Amps
- 8 A
- Speed
- Fast-Acting
- AC Voltage Rating
- 600 VAC 50/60 Hz
- DC Voltage Rating
- 600V DC
- Body Style
- Midget
- Interrupt Rating
- 100 kA (AC)
- Body Material
- GMG
- Characteristics
- Fast Acting
- Terminal Type
- Ferrule
- Standards
- UL 248-14, CSA C22.2
- Current Rating
- 8 A
Description
0.41in x 1.5in, 600 VAC/VDC, 8 A, 100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Fast Acting, Midget Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.