Shop OPTIFUSE
See all product information
Create Account
Electronic Micro Fuse, FMS Series, 32mA to 10A, Fast-Acting, 250V AC, Cylindrical
- Mfr # FMS-100mA
- Zoro # G113839976
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Series
FMS
Amps
32mA to 10A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMS-100mA
- Zoro #
- G113839976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Electronic Micro Fuse
- Series
- FMS
- Amps
- 32mA to 10A
- Speed
- Fast-Acting
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V AC
- Body Style
- Cylindrical
- Interrupt Rating
- 50A at 250V AC
- Standards
- UL/CSA
- Response Time
- Fast
- Fuse Type
- Electronic Micro Fuse
- Fuse Group
- Cylindrical
- Current Rating
- 0.1 A
- AC Interrupt Rating
- 50 A
- Agency Compliance
- cULus; UL 248
Dimensions
- Length
- 0.33 in
- Height
- 0.5 in
- Width
- 0.33 in
Description
Electronic Micro Fuse, FMS Series, 32mA to 10A, Fast-Acting, 250V AC, Cylindrical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.