Traceable 4 Channel Timer, with Certification
- Mfr # 825004
- Zoro # G316554867
product price:Â
$
63.99
/ea
Key Features
Series
Traceable
Application
4 Channel Timer
Includes
Spring Fastener, Flip-Open Stand, Magnet, Opening For Lanyard, Battery, And Traceable Certificate
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825004
- Zoro #
- G316554867
- UPC #
- -
- Country of Origin
- China
- Item
- Channel Timer w/ Certificate
- Series
- Traceable
- Application
- 4 Channel Timer
- Includes
- Spring Fastener, Flip-Open Stand, Magnet, Opening For Lanyard, Battery, And Traceable Certificate
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Product Form
- Channel Timer w/ Certificate
- Product Type
- Timers
Dimensions
- Width
- 2.75 in
- Height
- 0.5 in
- Length
- 2.5 in
Description
Its microcomputer chip permits setting 4 separate channels simultaneously in any combination of countdown or count-up stopwatch. Set any countdown time from 99 hours, 59 minutes, 59 seconds to 1 second with an accuracy of 0.01%. When zero is reached, the timer starts counting up to show time elapsed since alarming. Additional features include stopwatch, time-out, and time-of-day clock. Finger-size keys make it easy to set times and change channels. An individually-numbered Traceable Certificate provided with each unit, assures accuracy from our ISO/IEC 17025:2005 1750.01 calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes NMI that are signatories to the CIPM Mutual Recognition Agreement. Supplied with Spring fastener, flip-open stand, magnet, opening for lanyard, battery, and Traceable Certificate.Channels/Zones: 4Timing Capacity: 99 hours, 59 minutes, 59 secondsTiming Accuracy: 0.01% accuracyTiming Resolution: 1 secondAdditional Functions: Time in/out, Alarm, 12/24 hour clockMemory: YesCount Up/Count Down: count up/downDimensions: 2 3/4 x 2 1/2 x 1/2 InchesWeight: 2 ouncesTraceable: YesAccepts RPI Battery 700209Shipping Weight: 0.25 lbsShipping Dimensions: 3.00 x 3.00 x 0.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.