Shop TESLONG
Create Account
F8 Pro 4- Way Articulating 3.9mm (0.15") Single Lens Inspection Camera 5ft (1.5M) w/ 6inch Screen
- Mfr # TFPRO600D39L155
- Zoro # G325019197
product price:Â
$
939.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFPRO600D39L155
- Zoro #
- G325019197
- UPC #
- 860014708558
- Country of Origin
- China
Description
The Teslong F8 PRO 4-Way Single-Lens Articulating Inspection Camera is a professional system built for precise inspection through exceptionally narrow openings. Designed for automotive, aviation, HVAC, plumbing, refrigeration, electrical, mechanical, and industrial applications, its ultra-slim probe reaches confined areas that larger inspection cameras cannot access. The advanced joystick-controlled camera head provides four-way, 360 Deg articulation, allowing technicians to steer up, down, left, and right while navigating around obstacles. The articulating tip can be locked in position to maintain a precise viewing angle during detailed inspections. This responsive control makes the F8 PRO especially useful for examining engine cylinders, spark-plug openings, fuel injectors, aircraft components, precision machinery, piping, and tightly packed equipment. At only 3.9 mm in diameter, the 5-foot probe combines exceptional access with a stiff-but-flexible construction that maintains control inside complex pathways. The 1 MP camera provides an 80 Deg field of view and focuses from approximately 0.79-3.94 inches. Six adjustable high-intensity LEDs surround the lens to illuminate dark inspection areas and reveal surface details. The large 6-inch IPS monitor delivers Full HD 1920 x 1080 resolution for sharp real-time viewing. Capture photos and videos in 720p or 1080p and save them directly to the included 32 GB microSD card. Built-in Wi-Fi allows live remote viewing on compatible smartphones and tablets, while the Mini HDMI port supports connection to an external display. A built-in microphone and speaker add convenient audio documentation and playback. The IP67-rated probe resists dust, oil, water, and temporary immersion, making it suitable for demanding professional environments. A rechargeable 6000 mAh lithium battery provides up to 3.5 hours of operating time. The detachable monitor and modular construction create a compact profile for transportation and storage. The complete kit includes the monitor, four-way articulating probe, 32 GB microSD card, USB-C charging cable, and a soft carrying case. The F8 PRO combines ultra-narrow access, precise four-direction steering, Full HD viewing, and professional portability in one advanced inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.