Shop BERRCOM
See all product information
Create Account
Non-contact Infrared Thermometer
Mfr # JXB-178
Zoro # G3165665
product price:
$
14.59
/ea
Key Features
Memory
32 sets
Auto Power Off
<30 secs
Response Time
1 sec
Accuracy Degrees F
± 0.6°F
Measurement Range
Body mode: 89.6°F ~ 109.2°F, Surface temp mode: 32°F ~ 140°F, Room mode: 32°F ~ 104°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JXB-178
- Zoro #
- G3165665
- UPC #
- 6947656112739
- Country of Origin
- China
Details
- Item
- Infared Thermometers
- Memory
- 32 sets
- Auto Power Off
- <30 secs
- Response Time
- 1 sec
- Accuracy Degrees F
- ± 0.6°F
- Measurement Range
- Body mode: 89.6°F ~ 109.2°F, Surface temp mode: 32°F ~ 140°F, Room mode: 32°F ~ 104°F
- Longevity
- 100,000 readings
- Suggested Age
- Newborn and Up
- Measuring Distance
- 1.2in to 2 in
Description
Temperature taking made easy! The Berrcom Non-Contact Thermometer provides convenience, accuracy and precision with the push of a button. The JXB-178 instantly and accurately takes a person’s temperature without the need of any physical contact. Simply point the JXB-178 at the patient’s forehead, click "Scan" and their temperature will instantly be displayed on the LCD panel. The Audible Alarm feature will instantly notify the user if the patients temperature is more than 100.4°F (38°C). Under "Body Mode" there are three visual color indicators, Green for normal temperature (≤99.1°F), Orange for low fever (99.3°F ~ 100.2°F) and Red for high fever (≥100.4°F).
- The 3 in 1 infrared thermometer can not only measure body temperature, but also determine the temperature of milk, food and room.The larger LCD screen with backlight makes the readings still visible at night.
- Pyretic thermometer with fever alarm: When a normal bodytemperature, the LCD screen is green. Orange means mild fever and red means high fever. Each temperature level is easy to see at a glance. The backlight displays red and an audible alarm when the body temperature exceeds 38 °C.
- The digital thermometer can quickly take an accurate and reliable reading. It adopts advanced infrared technology, equipped with excellent microchips and high-sensitivity sensors, and can realize non-contact and fast temperature measurement within one second
- Practical, easy to use, aim at the body forehead and press the scan button. The body thermometer can store the last 32 temperature readings. For your convenience, the temperature unit checked can be displayed in either °C or °F. In addition, it is equipped with an automatic switch-off (30 seconds) to save energy.
- The non-contact infrared thermometer avoids contact with the body and is safer for family members. With a distance of 3-5 cm from the forehead, an accurate body temperature can be measured.
Restrictions
Hazardous material