Shop IDEAL
See all product information
Create Account
Replacement Frame, Standard, for Wire Stripper, Die Cast Zinc
- Mfr # L-5620
- Zoro # G3190866
product price:Â
$
54.99
/ea
Key Features
Number of Pieces
1
Application
Stripper
Features
One-Step Stripping Enhances Productivity, Precision-Ground, Knife-Type Blades Provide Clean, Accurate Stripping
Material
Frame: Die Cast Zinc
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-5620
- Zoro #
- G3190866
- UPC #
- 783250168699
- Country of Origin
- United States
- Item
- Stm Std Frame Only
- Number of Pieces
- 1
- Application
- Stripper
- Features
- One-Step Stripping Enhances Productivity, Precision-Ground, Knife-Type Blades Provide Clean, Accurate Stripping
- Material
- Frame: Die Cast Zinc
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Description
The IDEAL L-5620 standard frame only is a stripping tool frame for one-step wire stripping. It is designed for stripper applications and features precision-ground, knife-type blades for wire stripping.
Key Features:
- Application: Stripper
- Item: Standard frame only
- One-step stripping operation
- Precision-ground, knife-type blades
- Frame material: Die cast zinc
- Number of pieces: 1
- Tether capable: Standard tool; accessory needed for tethering
- Tether style: Standard tool; accessory needed for tethering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.