Shop GENIUS TOOLS
Create Account
14 Piece Scewdriver Set.
- Mfr # MS-014
- Zoro # G823581554
original price:Â $86.15 , new price: $77.54 , 9 percent off
new price:Â
$
77.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-014
- Zoro #
- G823581554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Set 14 Piece Slotted, Phillips & Posidriv Assorted Drive Sizes Ergonomic Handles Durable Construction - MS-014 Professional Screwdriver Set SKU: MS-014. This 14-piece screwdriver set combines slotted, Phillips, and Posidriv profiles for common fastening tasks where correct tip fit and controlled handling matter. Each driver features a rubber grip handle for comfort and steadier control, and the set is organized in a plastic tray to keep sizes easy to find and return after use. Key Benefits Mixed slotted, Phillips, and Posidriv coverage for a broad range of fasteners. Rubber grip handles improve comfort and help reduce hand fatigue. Ergonomic handle shape supports secure grip and better torque control. Includes multiple lengths to reach fasteners in tighter or deeper areas. Plastic tray keeps the full set organized and easy to inventory. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included Philips Screwdriver (Rubber Grip): 502+1201 #1 Philips Screwdriver 98mmL 502+1202 #2 Philips Screwdriver 98mmL 506+1902 #2 Philips Screwdriver 300mmL 508+1913 #3 Philips Screwdriver 245mmL 508+0833 #3 Philips Screwdriver 390mmL 508+1924 #4 Philips Screwdriver 320mmL Posidriv Screwdriver (Rubber Grip): 502+0501 #1 Posidriv Screwdriver 98mmL 502+0502 #2 Posidriv Screwdriver 98mmL 508+1943 #3 Posidriv Screwdriver 295mmL 508+1974 #4 Posidriv Screwdriver 340mmL Slotted Screwdriver (Rubber Grip): 502+1465 1.2 x 6.5mm Slotted Screwdriver 98mmL 508+0890 1.6 x 10.0mm Slotted Screwdriver 370mmL 508+1992 2.0 x 12.0mm Slotted Screwdriver 320mmL 508+1994 2.5 x 14.0mm Slotted Screwdriver 370mmL Plastic Tray 1/2 Designed for professional technicians and built for heavy, repeat use, this assortment helps keep the right drive style and size within reach. With ANSI-aligned performance expectations, organized storage, and a comfort-focused grip, it's a practical choice for maintaining consistent fastening results across varied hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.