Shop DEWALT
See all product information
Create Account
Die Grinder, Straight, 1/4 in, 20V DC
- Mfr # DCG420GE1
- Zoro # G321679241
product price:Â
$
414.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Collet Size
1/4 in
Maximum Speed
24,500 RPM
Grinder Orientation
Straight
Voltage
20V DC
Product Badging
Perform and Protect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG420GE1
- Zoro #
- G321679241
- UPC #
- 0885911983464
- Country of Origin
- China
- Maximum Speed
- 24,500 RPM
- Grinder Orientation
- Straight
- Voltage
- 20V DC
- Product Badging
- Perform and Protect
- Number of Batteries Included
- 1
- Battery Chemistry
- Li-Ion
- Battery Capacity
- 1.7 Ah
- Battery Manufacturer Part Number
- DCBP034G
- Battery Series
- 20V MAX*
- Switch Type
- Paddle
- Item
- Die Grinder
- Number of Chargers Included
- 1
- Battery Platform
- 20V MAX*
- Brushless Motor
- Yes
- Handle Type
- Barrel Grip
Dimensions
- Collet Size
- 1/4 in
Description
Die Grinder, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 1.7 Ah, Brushless Motor Yes, Collet Size 1/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.