Shop DEWALT
See all product information
Create Account
ATOMIC 20V MAX RA DIE GRINDER-BARE
- Mfr # DCG422B/DCBP320
- Zoro # G623367099
product price:Â
$
632.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
DCBP320
Product Badging
Perform and Protect
Includes Battery
Battery Included
Battery Manufacturer Part Number
DCBP320
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG422B/DCBP320
- Zoro #
- G623367099
- UPC #
- -
- Country of Origin
- China
- Includes
- DCBP320
- Product Badging
- Perform and Protect
- Includes Battery
- Battery Included
- Item
- Die Grinder Kit
- Battery Manufacturer Part Number
- DCBP320
- Power Source
- Cordless
- 7 Combo Product Type
- Cordless Die Grinder
- Switch Type
- Paddle
- Voltage
- 20V DC
- Battery Chemistry
- Li-Ion
- Grinder Orientation
- Right Angle
- Battery Capacity
- 3.5 AH
- Battery Series
- 20V MAX*
- Battery Platform
- 20V MAX*
- Maximum Speed
- 24,500 RPM
- Number of Chargers Included
- 0
- 7 Combo Manufacturing Model Number
- DCBP320
- Application
- Grinding
- Number of Batteries Included
- 1
- Tool Series
- 20V MAX*
- Handle Type
- Barrel Grip
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Collet Size
- 1/4 in
Description
Die Grinder Kit, Voltage 20V DC, Grinder Orientation Right Angle, Switch Type Paddle, Battery Capacity 3.5 AH, Brushless Motor Yes, Collet Size 1/4 in, Application Grinding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.