pH Buffer, 100 mL, PK20
- Mfr # 2770220
- Zoro # G321679456
product price:Â
$
83.15
/pk of 20, $4.16/ea
Key Features
Container Type
Pack
Color
Colorless
Storage Temperature - Minimum
10 Degrees C
Application
Quantity
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2770220
- Zoro #
- G321679456
- UPC #
- -
- Country of Origin
- United States
Details
- Container Type
- Pack
- Color
- Colorless
- Storage Temperature - Minimum
- 10 Degrees C
- Application
- Quantity
- 20
- Storage Temperature
- 10 to 25 Degrees C
- Compatible Product Type
- Hach Meters Portfolio
- Features
- Ideal for On-Site Analyses, Sealed Pouches are Easy to Transport - No Risk of Spillage
- Shelf Life
- 150 day
- Item
- pH Buffer
- Storage Temperature - Maximum
- 25 Degrees C
- Product Type
- pH Buffer
- Calibration Certificate
- NIST
- Special Information
- Ideal for On-Site Analyses, Sealed Pouches are Easy to Transport - No Risk of Spillage
- pH Level
- 10.01 pH
- Test Parameters
- pH
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lab Chemicals, Package Quantity 20
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.