Water Quality Test Kit
- Mfr # 4824-DR-LT-01
- Zoro # G4595717
product price:Â
$
94.99
/ea
Key Features
Type
Hardness - Total and Calcium
Number of Tests
50
Range
4 to 200 ppm
Includes
Handbook
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4824-DR-LT-01
- Zoro #
- G4595717
- UPC #
- 637395459948
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Type
- Hardness - Total and Calcium
- Number of Tests
- 50
- Range
- 4 to 200 ppm
- Includes
- Handbook
- Product Type
- Water Quality Test Kit
- Number of Pieces
- 1
- Test Parameters
- Calcium Hardness, Magnesium Hardness, Total Hardness
- Sensitivity
- 4 ppm
Description
Water Quality Test Kit, Hardness - Total and Calcium, Range 4 to 200 ppm, Sensitivity 4 ppm, Number of Tests 50, Standards Not Applicable, Includes Handbook
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.