Protective coating
- Mfr # HCL2k8
- Zoro # G321829202
product price:Â
$
175.99
/ea
Sold in multiples of 2 for
$351.98
Free Shipping & Returns
Key Features
Dry Time Tack Free
4 hr
Container Size
1 gal
Flammability
Flammable
VOC Compliant
Yes
Dry Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCL2k8
- Zoro #
- G321829202
- UPC #
- 043425800053
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Dry Time Tack Free
- 4 hr
- Flammability
- Flammable
- VOC Compliant
- Yes
- Dry Time
- 24 hr
- Surface Texture
- Rough
- Compatible Surface Material
- Aluminum, Asphalt, Concrete, Metal, Plastics Including PVC, Rubber Fiberglass, Wood
- Use Location
- Exterior
- Item
- Protective coating
- Base Type
- Water
- Sheen
- Matte
- Standards
- VOC Compliant
- Color
- Black
- Maximum Application Temperature
- 90 Degrees F
- Container Type
- Bottle
- Finish Texture
- Textured
- Minimum Application Temperature
- 65 Degrees F
- Coating Application
- Truck Bed Coating
- Coverage Area
- 55 to 60 sq ft
- Includes
- (2) Rollers, (4) Professional Grade Bed Liner Bottles, Hardener Bottle, Spray Gun
- Resin Type
- Epoxy
- Resistance Properties
- Chemical Resistant, Impact Resistant, Water Resistant
- Wire Color
- Black
Description
Truck Bed Coating,Black,1 gal,Bottle
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.