Shop KOLOR KOALITION
See all product information
Create Account
2K Polyurethane Clear Coat High Gloss 400ML
- Mfr # 2200-2KGK
- Zoro # G124078036
product price:Â
$
21.99
/ea
Key Features
Color Family
Clear
Size
11 oz
Color
Kolor Koalition 2K Polyurethane Clear Coat High Gloss 400ML
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2200-2KGK
- Zoro #
- G124078036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 11 oz
Details
- Color Family
- Clear
- Color
- Kolor Koalition 2K Polyurethane Clear Coat High Gloss 400ML
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Lock in your color work with Kolor Koalition 2K Polyurethane Clear Coat - a true two-component urethane clear in a convenient 400ML aerosol. Unlike ordinary 1K spray clears, this can carries the hardener in a separate internal chamber: activate it, shake, and you're spraying a genuine catalyzed 2K clear with the chemical resistance, depth, and durability of a gun-applied finish, no spray equipment required.The high gloss formula lays down smooth and levels to a deep, wet-look shine over basecoats, touch-up repairs, and custom work. Once cured, the crosslinked polyurethane film stands up to gasoline, solvents, UV exposure, and weathering far beyond what non-catalyzed aerosols can offer - making it the right final step over Kolor Koalition touch-up paint, flake, and candy work alike.The adjustable fan nozzle delivers an even, controllable pattern for panel blends and spot repairs. Once activated, the contents remain sprayable for a limited working window, so plan your job and use the can within the pot life stated on the label.For professional-quality results: apply over a clean, dry, properly prepped basecoat in medium wet coats, allowing flash time between coats.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.