Shop HACH
See all product information
Create Account
Mixed-Parameter Standard
- Mfr # LCA720
- Zoro # G321830512
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
150 day
Product Type
Mixed-Parameter Standard
Features
Mixed-parameter Quality Control Standard for Wastewater Parameters, High Range
Application
Waste Water
CAS Number
7487-94-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCA720
- Zoro #
- G321830512
- UPC #
- -
- Country of Origin
- Germany
Details
- Shelf Life
- 150 day
- Product Type
- Mixed-Parameter Standard
- Features
- Mixed-parameter Quality Control Standard for Wastewater Parameters, High Range
- Application
- Waste Water
- CAS Number
- 7487-94-7
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Mixed-parameter Quality Control Standard for Wastewater Parameters, High Range
- Chemical Formula
- LNO3-N; NH3-N; PO4
- Concentration
- NIST.COD - 500 mg/LPO4-P - 10 mg/LNH3-N - 25.0 mg/LNO3-N - 25 mg/LTN to 50 mg/L
- Item
- Mixed-Parameter Standard
- Color
- Colorless
- Calibration Certificate
- NIST
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Properties
- High Range
- Storage Temperature
- Room Temperature
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.