Shop SGS
See all product information
Create Account
Double Margin Drill
- Mfr # 52327
- Zoro # G321842614
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Drill Bit Point Angle
145 Degrees
Drill Bit Size
#15
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52327
- Zoro #
- G321842614
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 145 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Flute Type
- Right Spiral
- Drill Bit Point Type
- Notched
- Cutting Edge Material
- Solid Carbide
- Series
- HI-PERCARB® 135L
- Primary Material Application
- Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Dimensions
- Overall Length
- 3-1/4 in
- Drill Bit Size
- #15
- Cutting Depth
- 5XD
- Flute Length
- 1-3/4 in
Description
SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135L, #15 Drill - Wire, 0.18 in Drill - Decimal Inch, 3-1/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1-3/4 in Flute Length, 1/4 in Dia x 1-7/16 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.