Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6439427
  • Zoro # G7917150
product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6439427
Zoro #
G7917150
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308-FP4 WPP20S
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Mounting Style
Screw
ANSI Number
CCMT432
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WPP20S
Shape
Rhombic
ANSI Code
CCMT3(2.5)2-FP4 WPP20S
Primary Material Application
Steel
Chip-Breaker Code
FP4
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-FP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews