Shop SGS

End Mill

  • Mfr # 46346
  • Zoro # G321843031

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
26 mm
Shank Dia.
12 mm
Helix Angle
35 to 38 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46346
Zoro #
G321843031
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Cutting Dia.
12 mm
Overall Length
83 mm
Shank Length
2.246 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Helix Angle
35 to 38 Degrees
Finish
TA Coated
Type
Ball Nose End High Performance Metric
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Series
Z1MB

Description

SGS End Mill, Ball Nose End High Performance Metric, Series: Z1MB, 12 mm Diameter Cutter, 83 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2.246 in Shank Length, Micrograin Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.