Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 5579395
  • Zoro # G2817418

product price: 
$
12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5579395
Zoro #
G2817418
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408UR
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG332UR
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Coating
ALOX-SN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Number of Cutting Edges
6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS25PT
Measurement System
Fractional Inch
Coating Process
PVD
Secondary Material Application ISO Code
K, N, P
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG332UR
Shape
Triangle
Included Angle
60 Degrees
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.