End Mill
- Mfr # 34511
- Zoro # G321843161
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Length of Cut
1-1/2 in
Shank Dia.
3/8 in
Overall Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34511
- Zoro #
- G321843161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-1/2 in
- Shank Dia.
- 3/8 in
- Overall Length
- 3-1/4 in
- Cutting Dia.
- 3/8 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight/Weldon Flat
- Type
- High Performance Center Cutting Square End
- Helix Angle
- 45 Degrees
- Flute Type
- Spiral
- Series
- Ski-Carb 44
- Finish
- Uncoated
Description
SGS End Mill, High Performance Center Cutting Square End, Series: Ski-Carb 44, 3/8 in Cutter Dia, 3-1/4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.