Oil Filter Element,

  • Mfr # P1443

  • Zoro # G3220402


product price:  $17.89
/ea

Key Features

For Use With
Dodge, Freightliner Sprinter Vans; Mercedes-Benz Automotive, Light-Duty Trucks, Vans
Filter Design
Cartridge
Length
4 9/16 in
Outside Dia.
2 17/32 in
Includes
(6) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1443
Zoro #
G3220402
UPC #
791440060678
Country of Origin
China

Dimensions

Length
4 9/16 in
Outside Dia.
2 17/32 in
Height
4-9/16"
Inside Dia.
1 1/4 in
Width
2-17/32"
Inside Diameter
1 1/4 in
Outside Diameter
2 9/16 in
Overall Height
4 9/16 in

Details

For Use With
Dodge, Freightliner Sprinter Vans; Mercedes-Benz Automotive, Light-Duty Trucks, Vans
Filter Design
Cartridge
Includes
(6) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Media Material
Cellulose
Compatible Vehicle Type
Buses, Light Duty Trucks, Passenger Vehicles
Product Type
Oil Filter
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Dodge, Freightliner, Mercedes-Benz
Baldwin Interchange
P1443

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Height 4-9/16 In., Length 4 9/16 in, Width 2-17/32 In., Outside Dia. 2 17/32 in, Inside Dia. 1 1/4 in, Includes (6) O-Rings, For Use With Dodge, Freightliner Sprinter Vans; Mercedes-Benz Automotive, Light-Duty Trucks, Vans, Thread Size Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.