Shop CONTROL CO
See all product information
Create Account
Thermometer
- Mfr # 4161
- Zoro # G3220911
product price:Â
$
49.65
/ea
Key Features
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Chemical Container Material
Plastic
Calibration Certificate
NIST, FDA
Chemical Container Size
473 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4161
- Zoro #
- G3220911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 473 mL
Details
- Item
- Thermometer
- Standards
- ISO 17025 A2LA Accredited Calibration Laboratory
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST, FDA
- Chemical Container Type
- Bottle
Description
Thermometer, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 473 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, FDA, Standards ISO 17025 A2LA Accredited Calibration Laboratory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.