Sensor, 8 in H, Plastic
- Mfr # 605323
- Zoro # G4335871
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Pro Series
Manufacturers Warranty Length
6 mo
Application
Meter Accessories
Features
Universal
Sub-Category
Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605323
- Zoro #
- G4335871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 8 in
- Overall Width
- 2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Sensor
- For Use With
- All Pro Series
- Application
- Meter Accessories
- Features
- Universal
- Sub-Category
- Probe
- Product Type
- Sensor
- Disposability
- Reusable
- Body Material
- Plastic
- Material
- Plastic
- Connection Type
- Threaded
- Shell Material
- Plastic
- Compatible Product Type
- All Pro Series
Description
Sensor, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With All Pro Series, Standards Not Applicable, Junction Not Applicable, Electrolyte Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.