Shop HOMEROOTS
See all product information
Create Account
60" Fire Engine Red Solid Wood Dining Table
- Mfr # 548925
- Zoro # G322348160
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
60 in
Length
27 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548925
- Zoro #
- G322348160
- UPC #
- -
- Country of Origin
- United States
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Fire Engine Red
- Frame Color
- Fire Engine Red
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Fire Engine Red
- Assembled/Unassembled
- Unassembled
- Color
- Red
- Assembly Required
- Full Assembly Needed
- Application Type
- Yes
- Style
- Traditional
- Top Wood Species
- Pine
- Leaf Included
- No
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 6 lb
- Commercial Use
- Yes
Dimensions
- Width
- 60 in
- Length
- 27 in
- Height
- 30 in
- Depth
- 27 in
Description
Give your room the perfect anchor piece with this 60-inch fire engine red solid wood dining table. You will add an updated and fresh look to your dining space with this fire engine red solid wood table. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 60.00-inch w x 27.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.