Sheet Rubber
- Mfr # 6050NON-1/8Z
- Zoro # G322385394
product price:Â
$
44.59
/ea
Key Features
Overall Width
6 in
Minimum Adhesive Temperature
-40 Degrees F
Backing Type
Plain
Tensile Strength
1,500 psi
Grade
Nonmarking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050NON-1/8Z
- Zoro #
- G322385394
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -40 Degrees F
- Backing Type
- Plain
- Tensile Strength
- 1,500 psi
- Grade
- Nonmarking
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Minimum Temperature
- -30 Degrees F
- Material
- Neoprene
- Texture
- Smooth
- Durometer
- 50 Shore A
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Adhesive Type
- Acrylic
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.