Edge Trim, PVC, Metal, 100 ft Length, 5/8 in Overall Width, Style: Edge Trim with Single Grip Tongue
- Mfr # 1650SB3-339-100
- Zoro # G4163629
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Material
PVC, Metal
Overall Height
3/8 in
Overall Width
5/8 in
Style
Edge Trim with Single Grip Tongue
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1650SB3-339-100
- Zoro #
- G4163629
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC, Metal
- Item
- Edge Trim
- Style
- Edge Trim with Single Grip Tongue
- Color
- Black
- Fits Edge
- 0.090 in to 0.190 in
- Min. Temp. (F)
- -20 Degrees F
- Standards
- UL50E File MH49032
- Max. Temp. (F)
- 158 Degrees F
- Application
- Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles
- Maximum Operating Temperature
- 158 Degrees F
- Profile Shape
- Single Gripping Finger
- Minimum Operating Temperature
- -20 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Includes Bulb
- Bulb Not Included
- Resistance Properties
- Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
- Fire Classification
- FAA/FAR 23.853(a), FMVSS 302, UL94HB
- Hardness
- 85A
- Includes Core
- Core Included
- Product Type
- Edge Trim
- Operating Temperature - Maximum
- 150 Degrees F
- Texture
- Pebble
- Core Material
- Steel
- Outer Material
- PVC
- Wire Color
- Black
Dimensions
- Overall Height
- 3/8 in
- Overall Width
- 5/8 in
- Length
- 100 ft
- Leg Length
- 21/32 in
- Bulb Dia.
- 0.09 in
- Outside Edge Trim Width
- 5/8 in
- Inside Height
- 1/16 in
- Overall Length
- 100 ft
- For Material Thickness
- 0.090 in to 0.190 in
- For Material Thickness - Minimum
- 9/100 in
- For Material Thickness - Maximum
- 3/16 in
- Inside Length
- 3/32 in
- Trim Width
- 3/8 in
- Wire Rope Length
- 100 ft
Description
Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.090 in to 0.190 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape Single Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.