Sheet Rubber
- Mfr # 1600E-3/32X1X30T
- Zoro # G322385592
product price:Â
$
19.29
/ea
Key Features
Maximum Temperature
200 Degrees F
Overall Thickness
3/32 in
Color
Red
Material
EPDM
Tensile Strength
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600E-3/32X1X30T
- Zoro #
- G322385592
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 200 Degrees F
- Color
- Red
- Material
- EPDM
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Item
- Rubber Strip
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -40 Degrees F
- Minimum Temperature
- -30 Degrees F
- Shape
- Strip
- Backing Type
- Adhesive
- Adhesive Type
- Acrylic
- Grade
- Light Duty
- Shell Material
- EPDM
- Wire Color
- Red
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 1 in
- Wire Rope Length
- 30 ft
- Overall Length
- 30 ft
- Length
- 30 ft
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Reinforced Material Not Applicable, Overall Width 1 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.