Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2950B-3/16MTAPE
- Zoro # G322385608
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
3/16 in
Backing Type
Adhesive
Durometer
50 Shore A
Wire Rope Length
36 in
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2950B-3/16MTAPE
- Zoro #
- G322385608
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Adhesive
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Grade
- Standard
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Item
- Rubber Sheet
- Shape
- Sheet
- Shell Material
- Silicone
- Wire Color
- Black
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Width
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.