Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50040-3/16-5
- Zoro # G322385950
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50040-3/16-5
- Zoro #
- G322385950
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Minimum Adhesive Temperature
- -40 Degrees F
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Durometer
- 40 Shore A
- Grade
- Light Duty
- Color
- Red
- Material
- Neoprene
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Plain
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.