Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-3/32x3x10T
- Zoro # G322387442
product price:Â
$
44.59
/ea
Key Features
Maximum Temperature
400 Degrees F
Overall Width
3 in
Wire Rope Length
10 ft
Material
Silicone
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2850-3/32x3x10T
- Zoro #
- G322387442
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 3 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 3/32 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Item
- Rubber Strip
- Shape
- Strip
- Color
- Red
- Grade
- Standard
- Tensile Strength
- 550 psi
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Standards
- ASTM D2000 GE
- Chemical Compatibility
- Ozone
- Minimum Temperature
- -60 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Backing Type
- Adhesive
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.