Sheet Rubber

  • Mfr # 1040-1/16HGC
  • Zoro # G322435051
product price: 
$
19.39
/ea

Key Features

Maximum Adhesive Temperature
300 Degrees F
Durometer
40 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
12 in
Tensile Strength
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1040-1/16HGC
Zoro #
G322435051
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Wire Rope Length
36 in
Overall Thickness
1/16 in
Overall Length
36 in
Length
36 in

Details

Maximum Adhesive Temperature
300 Degrees F
Durometer
40 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Maximum Temperature
225 Degrees F
Material
Neoprene
Grade
Standard
Chemical Compatibility
Ozone
Elongation
450 %
Color
Black
Texture
Smooth
Shape
Sheet
Item
Rubber Sheet
Backing Type
Plain
Standards
ASTM D2000 BC
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable

Ratings & reviews