RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR75-210
  • Zoro # G602582697
product price: 
$
160.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-210
Zoro #
G602582697
UPC #
193005877002
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Tensile Strength
800 psi
Thickness Tolerance
+/-0.017 in
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Material
SBR
Compression Set
38 %
Water Resistance
Good
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Tear Strength
16 N/mm
Color
Black
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
12 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews