Sheet Rubber
- Mfr # 6030-3/32x1/2x10T
- Zoro # G322436324
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Tensile Strength
1,000 psi
Texture
Smooth
Color
Black
Backing Type
Adhesive
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-3/32x1/2x10T
- Zoro #
- G322436324
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Color
- Black
- Backing Type
- Adhesive
- Elongation
- 350 %
- Material
- Neoprene
- Maximum Temperature
- 170 Degrees F
- Item
- Rubber Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Durometer
- 30 Shore A
- Shape
- Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -20 Degrees F
- Standards
- ASTM D2000 BC
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 3/32 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.